Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 14MM
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 14MM
3/8'' impact sockets
References
roebuck:
6494649
rubix:
245140
Technical specifications
Square drive adapter
3/8
''
Diameter
14
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 14MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.09
excl. VAT
/
Each
£
12.11
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
FACOM SOCKET D.143B
STAHLWILLE 02420040 3/8 INCH DRIVE X 3/4 DEEP SOCKET BI-HEX
FACOM 27MM DEEP IMPACT SOCKET NS.27LA
GEDORE 6MM IMPACTSOCKET1/4D K 20 6
"FACOM R.1/8HEL 1/4""DR. x 1/8"" LONG REACH 6 POINT SOCKET"
GEDORE 3/8 SOCKET D 30 L 22
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 18MM
ROEBUCK HEX SOCKET 1/4 DRIVE X 9MM
"FACOM NSD.19B 1/2"" DRIVE 19MM 12 POINT IMPACT SOCKET"
STAHLWILLE 3/4DR 28MM IMPSKT 25010028
STAHLWILLE 40 A 1/8 1/4 INCH DRIVE X 1/8 HEX SOCKET
FACOM K.24LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 24LA
SEALEY AK5521 3PC IMPACT SOCKET ADAPTOR SET
STAHLWILLE 39012440 1/2 IMPACT RUBBER RING
ROEBUCK SOCKET 1/2 HEX 20MM 865339