FACOM NSD.24B 1/2 INCH DRIVE 24 MM 12 P IMPACT SOCKET
NSD.B - 1/2" 12-sided metric impact sockets
See technical informationReferences
Facom:NSD.24B
Rubix:227A4484
EAN:3662424012716



Product details : FACOM NSD.24B 1/2 INCH DRIVE 24 MM 12 P IMPACT SOCKET
NSD.B - Impact sockets 1/2" 12-sided metric
- For your safety, use impact sockets with the appropriate bushings and pins.
- For your safety, use impact sockets with the appropriate bushings and pins.
Technical specifications
Attributes
| Logistic Weight | 209 g |
|---|---|
| Packaged dimensions (D x W x H) | 42x35x35 mm |
| Package weight | 208 g |
| Square drive adapter | 1/2 '' |
| Diameter | 35.9 mm |
| Length | 42 mm |
| Square | 24 mm |
| Finishing | phosphate |
| Weight | 200 g |
Show UNSPSC/ECL@SS
£ 8.77 excl. VAT
/ Each
£ 10.52 incl. VAT
- In stock: Next day delivery
