Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 8900DM-36 SOCKET 3/4
BAHCO 8900DM-36 SOCKET 3/4
3/4" Square Drive Sockets with Metric Bi-Hex Profile
References
bahco:
8900DM-36
rubix:
4512771
ean:
7314151105914
Technical specifications
Square drive adapter
3/4
''
Length
63
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 8900DM-36 SOCKET 3/4
Strengths
Knurled shank for finger turning of free running fasteners
Technical specifications
Attributes
Logistic Weight
390
g
Square drive adapter
3/4
''
Length
63
mm
Finishing
Polished
Number of sides
1
Weight
355
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.84
excl. VAT
/
Each
£
29.81
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX SOCKET 3/8 DRIVE X 10MM
ROEBUCK 880147 3/8IN DRIVE SOCKET BI-HEX18MM
FACOM 1/2 DRIVE SOCKET NS.8A
FACOM S.25 S BI-HEX SOCKET 1/2 INCH DRIVE 25MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 13MM
GEDORE RED R61002714 27MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
ROEBUCK 3/4 INCH DRIVE IMPACT SOCKET 36MM
FACOM R.6E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 6MM
FACOM M.75HA 1INCH DRIVE SOCKET 75MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 29MM
GEDORE 6138000 SOCKET
BAHCO 7800DM-12 SOCKET 1/2
FACOM 21MM IMPACT SOCKET NS.21A
GEDORE 6MM IMPACTSOCKET3/8D K 30 6
BAHCO A6700DM-11 SOCKET 1/4IN AEROSPACE