GEDORE 21MM HEX LONG SOCKET D 19 L 21
Socket 12-sided UD-profile long D 19 L
See technical informationReferences
Gedore:D 19 L 21
Rubix:120A2768
Manufacturer :6140680
EAN:4010886614068

Product details : GEDORE 21MM HEX LONG SOCKET D 19 L 21
Socket 1/2", long 21 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated Sizes 16, 18, 21 mm with hole drilled for tommy bar Ø 8 mm
Technical specifications
Attributes
| Logistic Weight | 211 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 21 mm |
| Length | 82 mm |
| Finishing | chromed |
| Weight | 211 g |
Show UNSPSC/ECL@SS
£ 24.71 excl. VAT
/ Each
£ 29.65 incl. VAT
- Delivery usually within ( 8 ) days
