FACOM NSD.36B 1/2 INCH DRIVE 36MM 12 P IMPACT SOCKET
NSD.B - 1/2" 12-sided metric impact sockets
See technical informationReferences
Facom:NSD.36B
Rubix:227A4493
EAN:3662424012839



Product details : FACOM NSD.36B 1/2 INCH DRIVE 36MM 12 P IMPACT SOCKET
NSD.B - Impact sockets 1/2" 12-sided metric
- For your safety, use impact sockets with the appropriate bushings and pins.
- For your safety, use impact sockets with the appropriate bushings and pins.
Technical specifications
Attributes
| Logistic Weight | 412 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x50x50 mm |
| Package weight | 409 g |
| Square drive adapter | 1/2 '' |
| Diameter | 38 mm |
| Length | 50 mm |
| Square | 36 mm |
| Finishing | phosphate |
| Weight | 420 g |
Show UNSPSC/ECL@SS
£ 19.09 excl. VAT
/ Each
£ 22.91 incl. VAT
- Delivery usually within ( 14 ) days
