EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 30MM
Sockets 1/2" - 12 sides - metric
See technical informationReferences
Expert:E117072
Rubix:2014663
EAN:3258951170724

Product details : EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 30MM
- ISO 2725-1 - DIN 3124 - ISO 1174-1 - ISO 1711-1 - ISO 691
- Chrome vanadium steel.
- Maxi Drive profile: torque transmission on the flanks of the nut and not on the edges.
- Bright chrome finish.
- For manual use.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 30 mm |
| Length | 41 mm |
| Diameter (inch) | 01/02/2025 '' |
| Finishing | chromed |
| Weight | 234 g |
Show UNSPSC/ECL@SS
£ 7.36 excl. VAT
/ Each
£ 8.83 incl. VAT
- Delivery usually within ( 14 ) days