Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 11MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 11MM
1/2" drive standard metric sockets
References
roebuck:
4981736
rubix:
244901
ean:
3660338484476
Technical specifications
Square drive adapter
1/2
''
Diameter
11
mm
Length
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 11MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
11
mm
Length
38
mm
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.19
excl. VAT
/
Each
£
11.03
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
BAHCO 8900SM-55 SOCKET 3/4
BAHCO 7805DM-18 SOCKET 1/2
FACOM SOCKET B.J16A1
BAHCO 8900SM-38 SOCKET 3/4
ROEBUCK 880261 1/2IN DRIVE HEX /6 POINT 3/8IN A/F SOCKETS
EXPERT E117269 BRIT 1/2 6 PT LNG-REACH SKT 16MM
FACOM J.17H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 17MM
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 14MM
STAHLWILLE 02110016 3/8 INCH DRIVE X 16MM HEX SOCKET
1FEM X 1.1/2M IMPACT ADAPTOR
STAHLWILLE 03020022 1/2 INCH DRIVE X 22MM DEEP SOCKET BI-HEX
FACOM J.1/2LA 3/8SD BI-HEX DEEP SOCKET 1/2AF
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 13MM
FACOM NSD.24L 1/2 DRIVE METRIC LONG-REACH METRIC IMPACT SOCKETS 24MM
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 24MM