FACOM 5MM INHEX 1/2 DRIVE IMPACT SOC NSHM.5
NSHM- 1/2" impact screwdriver sockets for 6-points metric-size hexagon hollow screws
See technical informationReferences
Facom:NSHM.5
Rubix:80166344
EAN:3148517878518




Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 75 mm |
| Imprint | hex / allen |
Product details : FACOM 5MM INHEX 1/2 DRIVE IMPACT SOC NSHM.5
NSHM- 1/2" impact screwdriver sockets for 6-points metric-size hexagon hollow screws
- For safety, use the impact sockets with the supplied collets and pins.
-Monoblock screwdriver socket.
- For safety, use the impact sockets with the supplied collets and pins.
-Monoblock screwdriver socket.
Technical specifications
Attributes
| Logistic Weight | 82 g |
|---|---|
| Packaged dimensions (D x W x H) | 76x26x26 mm |
| Package weight | 82 g |
| Square drive adapter | 1/2 '' |
| Length | 75 mm |
| Imprint | hex / allen |
| Imprint size | 5 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 14.63 excl. VAT
/ Each
£ 17.56 incl. VAT
- Usually arrives within 14 working days