References
Stahlwille:03280010
Rubix:8609411
EAN:4018754007363




Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 100 mm |
| Imprint | hex / allen |
Product details : 1/2 X 10MM BALL INHEX SOCKET
With spherical head, for loosening and tightening hexagonal bolts, swivel angle up to 25° on each side, chrome alloy steel, chrome plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x103 mm |
|---|---|
| Logistic Weight | 120 g |
| Square drive adapter | 1/2 '' |
| Length | 100 mm |
| Imprint | hex / allen |
| Imprint size | 10 mm |
| Model | 54kk |
Show UNSPSC/ECL@SS
£ 18.47 excl. VAT
/ Each
£ 22.16 incl. VAT
- Usually arrives within 14 working days