44a INHEX screwdriver sockets
Square drive adapter | 1/4 '' |
---|---|
Length | 55 mm |
Imprint size | 1/16 in |
Logistics dimensions (L x W x H) | 11x11x55 mm |
---|---|
Logistic Weight | 11 g |
Square drive adapter | 1/4 '' |
Length | 55 mm |
Imprint size | 1/16 in |
Model | 44a |
Imprint | Torx |
Finishing | Chromed |
Usually arrives within 14 working days