Socket wrench-screwdriver hex - IN 30
Square drive adapter | 3/8 '' |
---|---|
Length | 49 mm |
Imprint size | 10 mm |
Logistic Weight | 73 g |
---|---|
Square drive adapter | 3/8 '' |
Length | 49 mm |
Imprint size | 10 mm |
Model | IN 30 10 |
Imprint | Hex / Allen |
Finishing | Chromed |
Usually arrives within 14 working days