References
NSK:H305
Rubix:104A8279

Product details : NSK ADAPTOR SLEEVE H305
NSK adapter sleeve for metric shafts H
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 29 mm |
| Outer diameter | 38 mm |
| Series | h |
| Material | mild steel |
Show UNSPSC/ECL@SS
£ 10.11 excl. VAT
/ Each
£ 12.13 incl. VAT
- Usually arrives within 14 working days
