Adapter sleeve
Inner diameter | 320 mm |
---|---|
Male thread | Tr340X5 |
Width | 434.975 mm |
Logistics dimensions (L x W x H) | 288x440x440 mm |
---|---|
Logistic Weight | 57200 g |
Inner diameter | 320 mm |
Male thread | Tr340X5 |
Width | 434.975 mm |
Series | H..-HG |
Material | Steel |
Outer diameter | 440 mm |
Usually arrives within 14 working days