References
FAG:H3136-HG
Rubix:274A7619
Manufacturer :0191767160000
EAN:4012801312622

Product details : FAG H3136-HG ADAPTER SLEEVE
Adapter sleeve H..-HG, accessory rolling bearing, complete, hydraulic, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 131x242x242 mm |
|---|---|
| Logistic Weight | 9700 g |
| Inner diameter | 160 mm |
| Male thread | m180x3 |
| Width | 42 mm |
| Outer diameter | 230 mm |
| Series | h..-hg |
| Material | steel |
Show UNSPSC/ECL@SS
£ 716.70 excl. VAT
/ Each
£ 860.04 incl. VAT
- Delivery usually within ( 7 ) days
