References
Timken:580
Rubix:211A4550
Manufacturer :100166245
EAN:0087796214514




Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Width | 36.098 mm |
| Outer diameter | 139.992 mm |
Product details : TIMKEN H2324 ADAPTER SLEEVE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 142x142x49 mm |
|---|---|
| Logistic Weight | 1370 g |
| Packaged dimensions (D x W x H) | 142x142x49 mm |
| Package weight | 1370 g |
| Inner diameter | 82.55 mm |
| Width | 36.098 mm |
| Outer diameter | 139.992 mm |
| Series | 575 |
| Material | deep-drawn steel (cage) |
| Weight | 2.1 kg |
| Type | tapered roller bearing cone |
| Thickness | 36.513 mm |
| Taper | 1.45 |
Show UNSPSC/ECL@SS
£ 170.75 excl. VAT
/ Each
£ 204.90 incl. VAT
- Delivery usually within ( 7 ) days