Adapter sleeve
Inner diameter | 20 mm |
---|---|
Male thread | M25x1,5 |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x42x42 mm |
---|---|
Logistic Weight | 87 g |
Inner diameter | 20 mm |
Male thread | M25x1,5 |
Width | 35 mm |
Series | H |
Material | Steel |
Outer diameter | 38 mm |
Usually arrives within 14 working days