Deep groove ball bearing NSK 6210ZNRC3, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm


NSK Deep Groove Ball Bearing 6210 Series

References
nsk:6210ZNRC3
rubix:102A4018
ean:00029176532405
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter90 mm
Width20 mm
See all Specifications

Product details : NSK SINGLE ROW DEEP GROOVE BALL BEARING 6210ZNRC3


NSK is the World Leader in Deep Groove Ball Bearings.
These Bearings are the most common form of rolling bearings and are used in many types of applications; particularly those where high speeds and low power loss are required.
NSK deep groove ball bearings can handle not only radial forces, but also moderate axial loads in both directions. They are easy to install and can be deployed in a variety of configurations.

Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, covering disc made of steel sheet on one side of the bearing, ring groove in sheath of outer race and associated snap ring, bearing play C3

Strengths

Cages - Offering a number of different cage types to suit your application needs: steel, solid brass or polymer
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Patented Seals - Provide resistance to contamination in the toughest environments
Electrically insulated ball bearings available
Outer diameters up to 2500 mm

Applications

Multiple uses. Suitable for high to very high speeds.

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter90 mm
Width20 mm
SealingOne metal shield
Bearing ClearanceC3
Series6210..
MaterialBearing Steel
CageSteel
Limit speed7100 rpm
PrecisionP0
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr35000 N
Show UNSPSC/ECL@SS
£ 30.92 excl. VAT
/ Each
£ 37.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories