Deep groove ball bearing NTN 6904LLUNR/2AS, Outer diameter: 37 mm | Width: 9 mm | Inner diameter: 20 mm
NTN - Deep Groove Ball Bearing - 6904LLUNR/2AS
See technical informationSee documentsReferences
NTN:6904LLUNR/2AS
Rubix:205A0867
EAN:4547359418705



Documents
Product details : NTN 6904LLUNR/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x9 mm |
|---|---|
| Logistic Weight | 36 g |
| Inner diameter | 20 mm |
| Outer diameter | 37 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 3700 N |
| Basic dynamic load, radial - Cr | 7050 N |
Show UNSPSC/ECL@SS
£ 12.31 excl. VAT
/ Each
£ 14.77 incl. VAT
- Delivery usually within ( 3 ) days
