SNR - Deep Groove Ball Bearing - 6002
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 32x32x9 mm |
---|---|
Logistic Weight | 33 g |
Inner diameter | 15 mm |
Outer diameter | 32 mm |
Width | 9 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 6000 |
Cage | steel |
Reference speed | 22000 rpm |
Limit speed | 39000 rpm |
Basic static load, radial - C0r | 2850 N |
Basic dynamic load, radial - Cr | 5500 N |
Weight | 0.028 kg |
Usually arrives within 14 working days