Deep Groove Ball Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Packaged dimensions (D x W x H) | 104,8512x104,8512x29,3116 mm |
---|---|
Package weight | 314,3 g |
Inner diameter | 65 mm |
Outer diameter | 19 mm |
Width | 6 mm |
Sealing | open |
Bearing Clearance | cn |
Material | steel |
Usually arrives within 14 working days