NSK Spherical Roller Bearing: 21305 Series
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistic Weight | 260 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Bearing Clearance | cn |
Series | 21305.. |
Cage | steel |
Reference speed | 9000 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 40500 N |
Basic dynamic load, radial - Cr | 43000 N |
Sealing | open |
Usually arrives within 14 working days