Spherical Roller Bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 320 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x320x320 mm |
---|---|
Logistic Weight | 13060 g |
Inner diameter | 240 mm |
Outer diameter | 320 mm |
Width | 60 mm |
Bearing Clearance | C3 |
Series | 239C |
Cage | Steel |
Reference speed | 1900 rpm |
Limit speed | 2000 rpm |
Basic static load, radial - C0r | 1160 N |
Basic dynamic load, radial - Cr | 685 N |
Sealing | Open |
Usually arrives within 14 working days