Roller bearing
Inner diameter | 300 mm |
---|---|
Outer diameter | 460 mm |
Width | 160 mm |
Logistics dimensions (L x W x H) | 160x460x460 mm |
---|---|
Logistic Weight | 94100 g |
Inner diameter | 300 mm |
Outer diameter | 460 mm |
Width | 160 mm |
Bearing Clearance | CN |
Series | 240C |
Reference speed | 850 rpm |
Limit speed | 1200 rpm |
Basic static load, radial - C0r | 4750000 N |
Basic dynamic load, radial - Cr | 2350000 N |
Sealing | Open |
Usually arrives within 14 working days