TIMKEN 23934EMW509C08C3 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
See technical informationReferences
Timken:23934EMW509C08C3
Rubix:397A2246
Manufacturer :190030005
EAN:0087796032057






Product details : TIMKEN 23934EMW509C08C3 SPHERICAL ROLLER BEARING
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.
Strengths
Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. One-piece, machined-brass, roller riding, finger-type cage. (W509) Bearing inspected to certain quality control requirements. Standard lubrication holes and groove in outer ring. Inner ring lubrication holes. May have tapped lifting holes in face of outer ring to facilitate lifting and handling . (C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 45 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,096.58 excl. VAT
/ Each
£ 1,315.90 incl. VAT
- Usually arrives within 14 working days
