SNR - Spherical Roller Bearing - 22338.EMW33C3
Inner diameter | 190 mm |
---|---|
Outer diameter | 400 mm |
Width | 132 mm |
Inner diameter | 190 mm |
---|---|
Outer diameter | 400 mm |
Width | 132 mm |
Bearing Clearance | C3 |
Series | 22300 |
Cage | Brass |
Reference speed | 1100 rpm |
Limit speed | 1600 rpm |
Basic static load, radial - C0r | 3120000 N |
Basic dynamic load, radial - Cr | 2090000 N |
Sealing | Open |
Usually arrives within 14 working days