Spherical Roller Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x125x125 mm |
---|---|
Logistic Weight | 1564,9 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 31 mm |
Bearing Clearance | C3 |
Series | 222E |
Cage | Steel |
Reference speed | 5000 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 228 N |
Basic dynamic load, radial - Cr | 213 N |
Sealing | Open |
Usually arrives within 14 working days