NTN - Spherical Roller Bearing - 22208.EMW33C3
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Bearing Clearance | c3 |
Series | 22200 |
Cage | brass |
Reference speed | 8200 rpm |
Basic static load, radial - C0r | 105000 N |
Sealing | open |
Usually arrives within 14 working days