NSK Spherical Roller Bearing: 21312 Series
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistic Weight | 2000 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Bearing Clearance | CN |
Series | 21312.. |
Cage | Steel |
Reference speed | 4800 rpm |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 244000 N |
Basic dynamic load, radial - Cr | 238000 N |
Sealing | Open |
Usually arrives within 14 working days