Spherical roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 29x120x120 mm |
---|---|
Logistic Weight | 1550 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Bearing Clearance | CN |
Series | 213..-E1-XL-K-TVPB |
Cage | Polyamide |
Reference speed | 5100 rpm |
Limit speed | 8100 rpm |
Basic static load, radial - C0r | 155000 N |
Basic dynamic load, radial - Cr | 160000 N |
Sealing | Open |
Usually arrives within 14 working days