Spherical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 250 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 265x263x98 mm |
---|---|
Logistic Weight | 15948 g |
Inner diameter | 150 mm |
Outer diameter | 250 mm |
Width | 80 mm |
Bearing Clearance | C3 |
Series | 23100 |
Cage | Brass |
Reference speed | 2000 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 1350000 N |
Basic dynamic load, radial - Cr | 1060000 N |
Sealing | Open |
Usually arrives within 14 working days