Spherical roller bearing
Inner diameter | 300 mm |
---|---|
Outer diameter | 500 mm |
Width | 160 mm |
Logistic Weight | 122200 g |
---|---|
Inner diameter | 300 mm |
Outer diameter | 500 mm |
Width | 160 mm |
Bearing Clearance | CN |
Series | 231..-BEA-XL-MB1 |
Cage | Brass |
Reference speed | 720 rpm |
Limit speed | 1300 rpm |
Basic static load, radial - C0r | 4950000 N |
Basic dynamic load, radial - Cr | 3250000 N |
Sealing | Open |
Usually arrives within 14 working days