NSK SPHERICAL ROLLER BEARING 22205CE4C3 N
NSK Spherical Roller Bearing: 22205 Series
See technical informationReferences
NSK:22205CE4C3
Rubix:100A2641
Manufacturer :22205CE4C3 N
EAN:00029176078101

Product details : NSK SPHERICAL ROLLER BEARING 22205CE4C3 N
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 176 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 18 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 10000 rpm |
| Limit speed | 9000 rpm |
| Basic static load, radial - C0r | 37000 N |
| Basic dynamic load, radial - Cr | 37500 N |
Show UNSPSC/ECL@SS
£ 50.68 excl. VAT
/ Each
£ 60.82 incl. VAT
- Delivery usually within ( 2 ) days
