NSK Spherical Roller Bearing: 21317 Series
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Logistic Weight | 5400 g |
---|---|
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 41 mm |
Bearing Clearance | CN |
Series | 21317.. |
Cage | Steel |
Reference speed | 3800 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 395000 N |
Basic dynamic load, radial - Cr | 360000 N |
Sealing | Open |
Usually arrives within 14 working days