Spherical roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 58x215x215 mm |
---|---|
Logistic Weight | 8550 g |
Inner diameter | 120 mm |
Outer diameter | 215 mm |
Width | 58 mm |
Bearing Clearance | CN |
Series | 222..-E1A-XL-K-M |
Cage | Brass |
Reference speed | 2700 rpm |
Limit speed | 3650 rpm |
Basic static load, radial - C0r | 740000 N |
Basic dynamic load, radial - Cr | 640000 N |
Sealing | Open |
Usually arrives within 14 working days