Spherical roller bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 68 mm |
Logistics dimensions (L x W x H) | 68x250x250 mm |
---|---|
Logistic Weight | 14000 g |
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 68 mm |
Bearing Clearance | CN |
Series | 222..-E1A-XL-K-M |
Cage | Brass |
Reference speed | 2250 rpm |
Limit speed | 3150 rpm |
Basic static load, radial - C0r | 1040000 N |
Basic dynamic load, radial - Cr | 870000 N |
Sealing | Open |
Usually arrives within 14 working days