References
Timken:23032 KEMW33
Rubix:249A1495
EAN:0087796024243



Product details : TIMKEN 23032KEMW33 SPHERICAL ROLLER BEARING
Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 2400 rpm |
| Limit speed | 3080 rpm |
| Basic static load, radial - C0r | 1040000 N |
| Basic dynamic load, radial - Cr | 705000 N |
Show UNSPSC/ECL@SS
£ 378.08 excl. VAT
/ Each
£ 453.70 incl. VAT
- Delivery usually within ( 7 ) days
