Spherical Roller Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 69 mm |
Logistic Weight | 10000 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 215 mm |
Width | 69 mm |
Bearing Clearance | cn |
Series | 222e |
Limit speed | 750 rpm |
Basic static load, radial - C0r | 765000 N |
Basic dynamic load, radial - Cr | 552000 N |
Usually arrives within 14 working days