NSK SPHERICAL ROLLER BRG 22208EAE4C3
NSK Spherical Roller Bearing: 22208 Series
See technical informationReferences
NSK:22208EAE4C3
Rubix:100A1284
Manufacturer :22208EAE4C3 N
EAN:00029176624285

Product details : NSK SPHERICAL ROLLER BRG 22208EAE4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Spherical roller bearing NSK
Technical specifications
Attributes
| Logistic Weight | 520 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 7100 rpm |
| Limit speed | 8500 rpm |
| Basic static load, radial - C0r | 99500 N |
| Basic dynamic load, radial - Cr | 113000 N |
Show UNSPSC/ECL@SS
£ 53.89 excl. VAT
/ Each
£ 64.67 incl. VAT
- Delivery usually within ( 2 ) days
