NTN - Spherical Roller Bearing - 21318D1C3
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 190x190x43 mm |
---|---|
Logistic Weight | 6185 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 43 mm |
Bearing Clearance | C3 |
Series | 21300 |
Cage | Brass |
Reference speed | 3400 rpm |
Basic static load, radial - C0r | 398000 N |
Sealing | Open |
Usually arrives within 14 working days