NSK SPHERICAL ROLLER BRG 22209EAKE4
NSK Spherical Roller Bearing: 22209 Series
See technical informationReferences
NSK:22209EAKE4
Rubix:104A3583
Manufacturer :22209EAKE4 N
EAN:00029176624315

Product details : NSK SPHERICAL ROLLER BRG 22209EAKE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 548 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 6300 rpm |
| Limit speed | 7500 rpm |
| Basic static load, radial - C0r | 111000 N |
| Basic dynamic load, radial - Cr | 118000 N |
Show UNSPSC/ECL@SS
£ 57.87 excl. VAT
/ Each
£ 69.44 incl. VAT
- In stock: Next day delivery
