SNR 22213EMW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22213EMW33C4
See technical informationReferences
SNR:22213EMW33C4
Rubix:204A4990
EAN:3413521089497



Product details : SNR 22213EMW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x31 mm |
|---|---|
| Logistic Weight | 99999 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 31 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 5300 rpm |
| Limit speed | 6900 rpm |
| Basic static load, radial - C0r | 212000 N |
| Basic dynamic load, radial - Cr | 174000 N |
Show UNSPSC/ECL@SS
£ 84.63 excl. VAT
/ Each
£ 101.56 incl. VAT
- Usually arrives within 14 working days
