NSK Spherical Roller Bearing: 22218 Series
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 40 mm |
Logistic Weight | 3400 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 40 mm |
Bearing Clearance | CN |
Series | 22218.. |
Cage | Steel |
Reference speed | 3800 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 395000 N |
Basic dynamic load, radial - Cr | 360000 N |
Sealing | Open |
In stock: Next day delivery