NSK Spherical Roller Bearing: 22213 Series
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Logistic Weight | 1500 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 31 mm |
Bearing Clearance | C3 |
Series | 22213.. |
Cage | Steel |
Reference speed | 4800 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 230000 N |
Basic dynamic load, radial - Cr | 221000 N |
Sealing | Open |
Usually arrives within 14 working days