NSK Spherical Roller Bearing: 22220 Series
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 46 mm |
Logistic Weight | 4900 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 46 mm |
Bearing Clearance | cn |
Series | 22220.. |
Cage | steel |
Reference speed | 3600 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 490000 N |
Basic dynamic load, radial - Cr | 455000 N |
Sealing | open |
In stock: Next day delivery