Spherical roller bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 380 mm |
Width | 126 mm |
Logistic Weight | 68100 g |
---|---|
Inner diameter | 180 mm |
Outer diameter | 380 mm |
Width | 126 mm |
Bearing Clearance | CN |
Series | 223..-BE-XL |
Reference speed | 1230 rpm |
Limit speed | 2030 rpm |
Basic static load, radial - C0r | 2460000 N |
Basic dynamic load, radial - Cr | 2060000 N |
Sealing | Open |
Usually arrives within 14 working days