NSK SPHER ROLLER BEARING 22228CDE4 N


NSK Spherical Roller Bearing: 22228 Series

References
nsk:22228CDE4S11
rubix:133A5724
ean:00029176020230
brand logo
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter250 mm
Width68 mm
See all Specifications

Product details : NSK SPHER ROLLER BEARING 22228CDE4 N


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Inner diameter140 mm
Outer diameter250 mm
Width68 mm
Bearing Clearancecn
Series22228..
Cagesteel
Reference speed2400 rpm
Limit speed1700 rpm
Basic static load, radial - C0r930000 N
Basic dynamic load, radial - Cr645000 N
Sealingopen
Show UNSPSC/ECL@SS
£ 472.38 excl. VAT
/ Each
£ 566.86 incl. VAT
  • Usually arrives within 14 working days