NSK SPHERICAL ROLLER BEARING 22232CDKE4C3

NSK Spherical Roller Bearing: 22232 Series

See technical information
References
NSK:22232CDKE4C3
Rubix:105A4362
Manufacturer :22232CDKE4C3 N
EAN:00029176006494
brand logo
Technical specifications
Inner diameter160 mm
Outer diameter290 mm
Width80 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BEARING 22232CDKE4C3


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Logistic Weight22000 g
Inner diameter160 mm
Outer diameter290 mm
Width80 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Reference speed2000 rpm
Limit speed1500 rpm
Basic static load, radial - C0r1320000 N
Basic dynamic load, radial - Cr910000 N
Show UNSPSC/ECL@SS
£ 709.35 excl. VAT
/ Each
£ 851.22 incl. VAT
  • Usually arrives within 14 working days