NSK SPHERICAL ROLLER BEARING 22256CAME4C3
NSK Spherical Roller Bearing: 22256 Series
See technical informationReferences
NSK:22256CAME4C3
Rubix:100A5613
Manufacturer :22256CAME4C3 N
EAN:00029176528637





Product details : NSK SPHERICAL ROLLER BEARING 22256CAME4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 114000 g |
|---|---|
| Inner diameter | 280 mm |
| Outer diameter | 500 mm |
| Width | 130 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1100 rpm |
| Limit speed | 800 rpm |
| Basic static load, radial - C0r | 3650000 N |
| Basic dynamic load, radial - Cr | 2850000 N |
Show UNSPSC/ECL@SS
£ 6,466.32 excl. VAT
/ Each
£ 7,759.58 incl. VAT
- Usually arrives within 14 working days
