NSK SPHERICAL ROLLER BRG 22309EAE4


NSK Spherical Roller Bearing: 22309 Series

References
nsk:22309EAE4
rubix:104A3353
manufacturer :22309EAE4 *H* 5
ean:00029176549076
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter100 mm
Width36 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 22309EAE4


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Logistic Weight1330 g
Inner diameter45 mm
Outer diameter100 mm
Width36 mm
Bearing ClearanceCN
Series22309..
CageSteel
Reference speed5000 rpm
Limit speed5600 rpm
Basic static load, radial - C0r195000 N
Basic dynamic load, radial - Cr207000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 72.27 excl. VAT
/ Each
£ 86.72 incl. VAT
  • Usually arrives within 14 working days