Spherical Roller Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 225 mm |
Width | 68 mm |
Logistics dimensions (L x W x H) | 68x225x225 mm |
---|---|
Logistic Weight | 10230 g |
Inner diameter | 140 mm |
Outer diameter | 225 mm |
Width | 68 mm |
Bearing Clearance | c4 |
Series | 231c |
Cage | steel |
Reference speed | 2200 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 900 N |
Basic dynamic load, radial - Cr | 659 N |
Sealing | open |
In stock: Next day delivery